Skip Content
HOSE PVC BRAIDED CLR 2.500OD 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PVC BRAIDED CLR 2.500OD 2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPVC4032-100
  • Mfr. Model # PVC4032-100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

PVC braided hose, 2 in.es inside diameter. Manufactured from F.D.A. approved resins. Open mesh nylon braid to withstand higher pressures. Suitable for use with air, mineral salts, planting solutions, water, salt water, and hydrocarbons.

Technical Specs

  • Inside Dia. 2"
  • Application Air, Mineral Salts, Plating, Solutions, Water, Salt Water, Hydrocarbons
  • Item Braided Hose
  • Temp. Range -5 Degrees F - 160 Degrees F
  • Flexibility Flexible
  • Outside Dia. 2.5"
  • Standards NSF (Standard 51 and 61), FDA
  • Max. Pressure 75 PSI
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list