HOSE PVC BRAID CLR 2.000OD 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE PVC BRAID CLR 2.000OD 1-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPVC3224-100
  • Mfr. Model # PVC3224-100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Product Details

PVC braided hose, 1-1/2 in.es inside diameter. Manufactured from F.D.A. approved resins. Open mesh nylon braid to withstand higher pressures. Suitable for use with air, mineral salts, planting solutions, water, salt water, and hydrocarbons.

Technical Specs

  • Application Air, Mineral Salts, Plating, Solutions, Water, Salt Water, Hydrocarbons
  • Inside Dia. 1-1/2"
  • Item Braided Hose
  • Outside Dia. 2"
  • Temp. Range -5 Degrees F - 160 Degrees F
  • Standards NSF (Standard 51 and 61), FDA
  • Flexibility Flexible
  • Max. Pressure 100 PSI
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list