Skip Content
HOSE PUSHON LOW PRESS 5/8IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PUSHON LOW PRESS 5/8IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB710
  • Mfr. Model # B710
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3141
  • Shipping Weight 0.2 lbs

Product Details

Low pressure hydraulic hose, style B7, push-on, rubber covered, 5/8 in. inside diameter, 0.91 in. outside diameter, 300 PSI, 1,200 PSI burst minimum, 6.0 in. minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 6
  • Hose Outside Dia. (In.) 15/16
  • Application Low Pressure Transmission of Oil, Gasoline, Air, Water, Coolants, Etc
  • Hose Inside Dia. (In.) 5/8
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Reinforcement One Textile Braid
  • Tube Material Seamless Nitrile
  • Standards MSHA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list