Skip Content
HOSE PUSHON LOW PRESS 3/4IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PUSHON LOW PRESS 3/4IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE821-12
  • Mfr. Model # 821-12
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3141
  • Shipping Weight 0.21 lbs

Product Details

Low pressure push-on rubber covered hydraulic hose, style TC4, one textile wire braid, 250 PSI maximum working pressure, 1000 PSI minimum burst pressure, 3/4 in. inside diameter, 1-1/32 in. outside diameter, 7.0 in. minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 7
  • Hose Outside Dia. (In.) 1.03
  • Application Pneumatic, Petroleum Base Hydraulic Fluid, Lubricating Oils, Antifreeze Solutions
  • Hose Inside Dia. (In.) 3/4
  • Item Hose
  • Temp. Range (F) Air: +158? F, Water: +185? F, Oil: -40? F to +212? F
  • Type Multipurpose
  • Vacuum Rating (Inches Hg) 28
  • Reinforcement One Textile Braid
  • Tube Material Synthetic Rubber
  • Cover Material Fibre Braid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list