HOSE PUSH ON 3/8 IN X 250 FT R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE PUSH ON 3/8 IN X 250 FT R

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH56901309531500
  • Mfr. Model # 56901309531500
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.744 lbs

Technical Specs

  • Item Multipurpose Air Hose
  • Cover Material Black, Smooth-finish
  • Tube Material Chemigum Oil Resistant Synthetic
  • Reinforcement Synthetic Cord
  • Safety Factor 4:1
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Temp. Range -20 Degrees - 190 Degrees F
  • Pneumatic Hose Length 250 ft.
  • Pneumatic Hose Product Group Air Hose
  • Outside Dia. 41/64"
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Color Red
  • Hose Media Air, Mild Chemicals, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list