HOSE PUSH-LOK LOW PRESS 3/4ID GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE PUSH-LOK LOW PRESS 3/4ID GY

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE801-12GRA-RL
  • Mfr. Model # 801-12GRA-RL
  • UNSPSC # 40141504
  • CATALOGUE PAGE # 3141
  • Shipping Weight 0.28 lbs

Product Details

Temperature Range: air: 70 deg C (158 deg F), water: 85 deg C (185 deg F), oil: -40 deg C to 125 deg C (-40 deg F to 254 deg F). Tube: synthetic rubber. Reinforcement: one fiber braid. Cover: synthetic rubber, MSHA accepted. Cover Colour: gray (also avail

Technical Specs

  • Min. Bend Radius (In.) 7
  • Hose Outside Dia. (In.) 1.03
  • Hose Inside Dia. (In.) 3/4
  • Application Pneumatic, Petroleum Base Hydraulic Fluid, Lubricating Oils, Antifreeze Solutions
  • Item Hose
  • Temp. Range (F) -40 Degrees - 254 Degrees
  • Tube Material Synthetic Rubber
  • Reinforcement One Fibre Braid
  • Cover Material Synthetic Rubber
  • Standards MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list