Skip Content
HOSE PRESSURE WASHER NEPTUNE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PRESSURE WASHER NEPTUNE 3/8IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023638
  • Mfr. Model # 20023638
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 128.0 lbs

Product Details

Neptune 3000 PSI bulk pressure washer hose, inside diameter 3/8 in., outside diameter 0.693, maximum WP PSI 3,000, weight 0.22 foot-lbs.

Technical Specs

  • Hose Inside Dia. 3/8"
  • Safety Factor 4:1
  • Colour Blue
  • For Use With Pressure Washing Fittings
  • Item Hose Pressure Washer
  • Oil Resistance Yes
  • Construction Nitrile Synthetic Rubber
  • Max. Temp. 250 Degrees F
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Max. Pressure 3000 PSI
  • Hose Length 500 ft.
  • Hose Outside Dia. 0.69"
  • Outer Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list