Skip Content
HOSE PRESSURE WASHER NEPTUNE 1/4INI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PRESSURE WASHER NEPTUNE 1/4INI

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023623
  • Mfr. Model # 20023623
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 82.5 lbs

Product Details

Neptune 3000 PSI bulk pressure washer hose, inside diameter 1/2 in., outside diameter 0.820, maximum WP PSI 3,000, weight 0.30 foot-lbs.

Technical Specs

  • Safety Factor 4:1
  • Hose Inside Dia. 1/4"
  • Colour Blue
  • Max. Temp. 250 Degrees F
  • Item Hose Pressure Washer
  • For Use With Pressure Washing Fittings
  • Construction Nitrile Synthetic Rubber
  • Oil Resistance Yes
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Max. Pressure 3000 PSI
  • Hose Length 500 ft.
  • Outer Material Synthetic Rubber
  • Hose Outside Dia. 0.53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list