HOSE PRESSURE WASHER ASSY 3/8X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE PRESSURE WASHER ASSY 3/8X50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023699
  • Mfr. Model # 20023699
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 12.43 lbs

Product Details

Neptune 3000 PSI assembled pressure washer hose is constructed with a steel 1 wire braid enforcement. Tube & cover are oil resistant (RMA Class B oil resistance). Coupled assemblies come complete with 1 each (M)NPT crimped swivel fitting each end.

Technical Specs

  • Colour Blue
  • Item Hose Pressure Washer
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • For Use With Pressure Washer
  • Max. Temp. 250 Degrees F
  • Construction Nitrile Synthetic Rubber
  • Oil Resistance Yes
  • Fitting Size 3/8"
  • Max. Pressure 3000 PSI
  • Hose Length 50 ft.
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Hose Outside Dia. 0.69"
  • Outer Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list