Skip Content
HOSE PRESSURE WASHER ASSY 3/8X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PRESSURE WASHER ASSY 3/8X30FT

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023695
  • Mfr. Model # 20023695
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 8.106 lbs

Product Details

Neptune 3000 PSI assembled pressure washer hose is constructed with a steel 1 wire braid enforcement. Tube & cover are oil resistant (RMA Class B oil resistance). Coupled assemblies come complete with 1 each (M)NPT crimped swivel fitting each end.

Technical Specs

  • Colour Blue
  • Item Hose Pressure Washer
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • For Use With Pressure Washer
  • Max. Temp. 250 Degrees F
  • Construction Nitrile Synthetic Rubber
  • Fitting Size 3/8"
  • Oil Resistance Yes
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Hose Length 30 ft.
  • Max. Pressure 3000 PSI
  • Outer Material Synthetic Rubber
  • Hose Outside Dia. 0.69"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list