Skip Content
HOSE PRESSURE WASHER 4500PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PRESSURE WASHER 4500PSI 50FT

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.803-690.0
  • Mfr. Model # 9.803-690.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 1843
  • Shipping Weight 8.6 lbs

Product Details

50 ft. hose rated to 4,500 PSI and 250 degree F with 22 mm twist type connections. Swivel one end.

Technical Specs

  • Item Hose Pressure Washer
  • Fitting Size 22mm
  • Hose Length 50 ft.
  • Max. Pressure 4000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list