Skip Content
HOSE PRESSURE WASHER 3/8X30FT W/FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE PRESSURE WASHER 3/8X30FT W/FIT

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR53638811203098
  • Mfr. Model # 53638811203098
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Black
  • Max. Temp. 200 Degrees F
  • For Use With Pressure Washer
  • Item Hose
  • Construction Braided Synthetic Yarn
  • Fitting Size 3/8" (M)NPT x 3/8" (M)NPT S
  • Oil Resistance RMA Class B
  • Inner Material Nitrile
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • Hose Length 30 ft.
  • Hose Outside Dia. 3/4"
  • Max. Pressure 1,500 PSI
  • Outer Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list