HOSE PINCH PLIERS,AUTOMOTIVE,GREEN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE PINCH PLIERS,AUTOMOTIVE,GREEN,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P196
  • Mfr. Model # 13P196
  • UNSPSC # 27112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Capacity 1-1/4"
  • Colour Green
  • Application For Radiator, Vacuum, Fuel Line And Overfill Hoses
  • Item Hose Pinch Pliers
  • Length 9"
  • Material Carbon Steel
  • Number of Pieces 1
  • Characteristics Clamping Mechanism Locks Automatically, No Screws Or Levers To Adjust
  • Type Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list