HOSE NITRILE FOOD SUCTION 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE NITRILE FOOD SUCTION 2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7311E2000
  • Mfr. Model # 7311E2000
  • UNSPSC # 40142012
  • CATALOGUE PAGE # 1838
  • Shipping Weight 1.3 lbs

Product Details

Tube - white nitrile rubber - FDA. Reinforcement - 2-ply textile cord and helix wire. Cover - gray nitrile rubber.

Technical Specs

  • Safety Factor REMOVE FROM AGI SYSTEM
  • Colour REMOVE FROM AGI SYSTEM
  • Item REMOVE FROM AGI SYSTEM
  • Temp. Range REMOVE FROM AGI SYSTEM
  • Outside Dia. REMOVE FROM AGI SYSTEM
  • Coupling Material REMOVE FROM AGI SYSTEM
  • Cover Material REMOVE FROM AGI SYSTEM
  • Fittings REMOVE FROM AGI SYSTEM
  • Tube Material REMOVE FROM AGI SYSTEM
  • Agency Compliance REMOVE FROM AGI SYSTEM
  • Reinforcement REMOVE FROM AGI SYSTEM
  • Cover REMOVE FROM AGI SYSTEM
  • Meets REMOVE FROM AGI SYSTEM
  • Bend Radius REMOVE FROM AGI SYSTEM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list