Skip Content
HOSE MULTI-PURPOSE CPLD 3/8INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE MULTI-PURPOSE CPLD 3/8INX25FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARRW6RED25B
  • Mfr. Model # RW6RED25B
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 1835
  • Shipping Weight 4.19 lbs

Product Details

Multi-purpose air hose - assembly, 3/8 in. x 25 feet, 1 braid, maximum 200 PSI. For industrial and agricultural service, compressor lines, pneumatic air tools, water, low pressure spray and numerous other applications.

Technical Specs

  • Safety Factor 0.167361111111111
  • Cover Material Buna-N-Vinyl (RMA CLASS B)
  • Outside Dia. 0.688"
  • Item Hose Assemblies
  • Coupling Material Brass
  • Tube Material Rubber
  • Reinforcement Spiral Synthetic Yarn
  • Meets RMA Class A
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Max. Pressure 200 PSI
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Fitting Size 1/4"
  • Hose Media Water
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list