Skip Content
HOSE MULTI-PURPOSE BULK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE MULTI-PURPOSE BULK 1/4IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH101-04-1
  • Mfr. Model # 101-04-1
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1835
  • Shipping Weight 50.5 lbs

Product Details

Multi-purpose air hose - bulk, 1/4 in., 1 braid, maximum 200 PSI. For industrial and agricultural service, compressor lines, pneumatic air tools, water, low pressure spray and numerous other applications.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Hose
  • Outside Dia. 0.53"
  • Cover Material Chemivic(TM) synthetic rubber, RMA Class A
  • Tube Material Nitrile Synthetic Rubber, RMA Class A
  • Reinforcement Spiral Synthetic Yarn
  • Coupled Assembly / Bulk Coupled Assembly
  • Meets Tube and Cover RMA Class A
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 200 PSI
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list