HOSE MULTI-PURP BULK 2 BRAID 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE MULTI-PURP BULK 2 BRAID 1/2IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH101-08-2
  • Mfr. Model # 101-08-2
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1835
  • Shipping Weight 119.5 lbs

Product Details

Multi-purpose air hose - bulk, 1/2 in., 2 braid, maximum 250 PSI. For industrial and agricultural service, compressor lines, pneumatic air tools, water, low pressure spray and numerous other applications.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Hose
  • Outside Dia. 0.86"
  • Tube Material Nitrile Synthetic Rubber, RMA Class A
  • Meets Tube and Cover RMA Class A
  • Coupled Assembly / Bulk Coupled Assembly
  • Cover Material Chemivic(TM) synthetic rubber, RMA Class A
  • Reinforcement Spiral Synthetic Yarn
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Fitting Size 1/2"
  • Hose Media Water

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list