Skip Content
HOSE,METAL,2 X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE,METAL,2 X 18 IN

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MP45
  • Mfr. Model # 6MP45
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Fitting Type 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
  • Dia. (In.) 2
  • Item Flexible Metal Hose
  • Length (In.) 18
  • Max. Temp. (F) 1200
  • Dynamic Min. Bend Radius (In.) 13.0
  • Max. Working Pressure @ 70 F 449
  • Static Min. Bend Radius (In.) 5.1
  • Hose Material Stainless Steel
  • Braid Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list