HOSE,METAL,1.25X8.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE,METAL,1.25X8.5 IN

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MP36
  • Mfr. Model # 6MP36
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Dia. (In.) 1-1/4
  • Fitting Type Carbon Steel Male NPT
  • Item Flexible Metal Hose
  • Length (In.) 8-1/2
  • Dynamic Min. Bend Radius (In.) 10.0
  • Static Min. Bend Radius (In.) 3.1
  • Max. Working Pressure @ 70 F 645
  • Hose Material Stainless Steel
  • Braid Material Stainless Steel
  • Max. Temp. (F) 850

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list