Skip Content
HOSE MENDER,5/8IN AND 3/4IN OSE,MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE MENDER,5/8IN AND 3/4IN OSE,MET

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X963
  • Mfr. Model # 15X963
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Hose Mender
  • Use With 5/8" and 3/4" ID Garden Hose
  • Operating Temp. Range 100 Degrees F
  • Max. Pressure 60 psi
  • Material Metal
  • Connection 5/8" - 3/4" GHT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list