HOSE MENDER,5/8IN,3/4IN HOSE,BRASS/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE MENDER,5/8IN,3/4IN HOSE,BRASS/

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X966
  • Mfr. Model # 15X966
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Brass/Metal
  • Operating Temp. Range 100 Degrees F
  • Use With 5/8" and 3/4" ID Garden Hose
  • Item Hose Mender
  • Max. Pressure 60 psi
  • Connection 5/8" - 3/4" GHT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list