Skip Content
HOSE LITTLE BIG CHIEF 2.5X50ALWCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE LITTLE BIG CHIEF 2.5X50ALWCT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013169AL-WCT
  • Mfr. Model # 013169AL-WCT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 29.0 lbs

Product Details

Little Big Chief municipal/industrial heavy-duty fire hose, 2-1/2 inch x 50 foot, WCT thread.

Technical Specs

  • Colour Red/Yellow
  • Length 50 ft.
  • Item Hose Little Big Chief 2-1/2"×50' Heavy Duty Fire Hose
  • Material Nitrile,PVC
  • Size/Description 2-1/2"
  • Standards ULC Listed, NFPA 1961 Standaed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list