Skip Content
HOSE LITTLE BIG CHIEF 2.5X50ALNSST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE LITTLE BIG CHIEF 2.5X50ALNSST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013169AL-NSST
  • Mfr. Model # 013169AL-NSST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 29.0 lbs

Product Details

Little Big Chief municipal/industrial heavy-duty fire hose, 2-1/2 inch x 50 foot, NSST thread.

Technical Specs

  • Material Nitrile,PVC
  • Length 50 ft.
  • Colour Red/Yellow
  • Item Hose Little Big Chief 2-1/2"×50' Heavy Duty Fire Hose
  • Standards ULC Listed, NFPA 1961 Standaed
  • Size/Description 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List