HOSE LITTLE BIG CHIEF 1.75X100AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE LITTLE BIG CHIEF 1.75X100AL

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013166AL
  • Mfr. Model # 013166AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 39.0 lbs

Product Details

Little Big Chief municipal/industrial heavy-duty fire hose, 1-3/4 inch x 100 foot.

Technical Specs

  • Material Nitrile,PVC
  • Colour Red/Yellow
  • Item Hose Little Big Chief 1-3/4"×100' Heavy Duty Fire Hose
  • Length 100 ft.
  • Size/Description 1-3/4"
  • Standards ULC Listed, NFPA 1961 Standaed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list