Skip Content
HOSE KIT FOR ROTARY PUMP 3/4X8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE KIT FOR ROTARY PUMP 3/4X8FT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP600172
  • Mfr. Model # 600172
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3267
  • Shipping Weight 3.3 lbs

Product Details

Neoprene Hose Equipped with Straight Spout on One End and Female 3/4 in. NPT Fitting on the Other for V-100 and V-110

Technical Specs

  • Type Rotary Action
  • Item Neoprene Hose Equipped with Straight Spout on One End and Female 3/4" NPT Fitting on the Other for V-100 and V-110
  • Connection Size (In.) 3/4"
  • Hose Inside Dia. (In.) 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list