Skip Content
HOSE KIT 5 IN X 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE KIT 5 IN X 10 FT

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGT840116
  • Mfr. Model # 840116
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Size 5" x 10 ft.
  • Includes Mounting hardware
  • Item Hose Kit
  • For Use With MFR. NO. MV650SPH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list