Skip Content
HOSE KIT 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE KIT 1/4

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS40413
  • Mfr. Model # 40413
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Item Hose Assembly, 13" with Fittings
  • Material of Construction Acetal Copolymer
  • Package Quantity Kit
  • Type Flexible Hose System
  • Available In Acid Resistant Polyester and 3/4" Inside Diameter
  • Includes 2 - Segments, 5 - 3/4" Long, 1/4", 1/8", 1/16" Nozzles , 1/4" and 1/8" NPT Connectors.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list