Skip Content
HOSE JIFY PUSH-ON 3/8 GY 50FT ASMLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE JIFY PUSH-ON 3/8 GY 50FT ASMLY

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7212GY38J050
  • Mfr. Model # 7212GY38J050
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1838
  • Shipping Weight 12.0 lbs

Product Details

Jiffy hose. I.D. 0.375 in. O.D. 0.925. Length 50 ft. Pre-cut packaging. Oil resistant hose. For use with air tools, to convey water, mild chemicals and various petroleum products. No clamps or special tools needed. It also is MSHA approved and silicone fr

Technical Specs

  • Safety Factor 4:1
  • Item Push-on air and water hose
  • Outside Dia. 0.925"
  • Cover Material Neoprene
  • Tube Material Black Class a Nitrile
  • Reinforcement One Textile Braid
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Length 50 ft.
  • Hose Media Oil
  • Pneumatic Hose Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list