HOSE JIFY PUSH-ON 1/4 GY 50FT ASMLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE JIFY PUSH-ON 1/4 GY 50FT ASMLY

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7212GY25J050
  • Mfr. Model # 7212GY25J050
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1838
  • Shipping Weight 9.0 lbs

Product Details

Jiffy hose. I.D. 0.250 in. O.D. 0.500. Length 50 ft. Pre-cut packaging. Oil resistant hose. For use with air tools, to convey water, mild chemicals and various petroleum products. No clamps or special tools needed. It also is MSHA approved and silicone fr

Technical Specs

  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Color Gray
  • Hose Media Oil
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list