HOSE JIFFY PUSH-ON 1/2IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE JIFFY PUSH-ON 1/2IN RED

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7212-501RD
  • Mfr. Model # 7212-501RD
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1838
  • Shipping Weight 0.14 lbs

Product Details

Jiffy hose. I.D. 0.500 in. O.D. 0.750. Length 550 ft. Bulk reel packaging. Oil resistant hose. For use with air tools, to convey water, mild chemicals and various petroleum products. No clamps or special tools needed. It also is MSHA approved and silicone

Technical Specs

  • Safety Factor 4:1
  • Item Push-on air and water hose
  • Outside Dia. 0.750"
  • Cover Material Neoprene
  • Reinforcement One Textile Braid
  • Tube Material Black Nitrile
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Length 650 ft.
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Color Red
  • Pneumatic Hose Inside Dia. 1/2"
  • Hose Media Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list