Skip Content
HOSE JACKHAMMER 300PSI YW 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE JACKHAMMER 300PSI YW 50FT

KURIYAMA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARPJACK.75UQAHE-UQ
  • Mfr. Model # JACK.75UQAHE-UQ
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Hose Outside Dia. (In.) 0.88
  • Max. Operating PSI 300
  • Dash Size 3/4"
  • Safety Factor 4:1
  • Weight/Ft. (Lb.) 0.37
  • Hose Inside Dia. (In.) 3/4
  • Item Jackhammer Hose
  • Min. Bend Radius (In.) 3
  • Type Air Hose Assembly
  • Reinforcement Spiral Synthetic Cord
  • Temp. Range (F) -40 Degrees - 180 Degrees
  • Cover Smooth Yellow Cut and Abrasion Resistant
  • Compatible With Compressed Air
  • Tube Black Seamless Medium Oil Resistant
  • Hose Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list