Skip Content
HOSE HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEHTB16-250
  • Mfr. Model # HTB16-250
  • UNSPSC # 40141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Product Details

High pressure spiral wire reinforced hydraulic hose, style HTB-ELIMINATOR, 2 spiral high tensile wire, 3500 PSI maximum working pressure, 14000 PSI minimum burst pressure, 1 inch inside diameter, 1.48 inch outside diameter, 12.0 inch minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 12
  • Hose Outside Dia. (In.) 1-1/2
  • Hose Inside Dia. (In.) 1
  • Application General hydraulic applications, Lubricating Oils, Construction Equipment, Agriculture Equipment, Waste Refuse, Paving and Road Maintenance
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Smooth Synthetic Rubber
  • Tube Material Copolyester
  • Standards SAE J1942 Listed, MSHA Accepted
  • Reinforcement Two Braids of High Tensile Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list