Skip Content
HOSE HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEHFS16-250
  • Mfr. Model # HFS16-250
  • UNSPSC # 40141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

FIRESCREEN(R) hose is used in high temperature (to+250 degree F), medium pressure hydraulic lines on mobile equipment, machine tools, farm machinery and other industrial applications. All sizes of FIRESCREEN(R) are rated at pressures and temperatures ABOV

Technical Specs

  • Min. Bend Radius (In.) 10.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list