Skip Content
HOSE HYDRAULIC MED PRESS 3/8IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE HYDRAULIC MED PRESS 3/8IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEMX06
  • Mfr. Model # MX06
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Medium pressure rubber covered hydraulic hose, style MX., SAE 100R1, 1 high tensile wire braid, 2250 PSI max. working pressure, 9000 PSI min. burst pressure, 3/8 inch I.D., 11/16 inch O.D., 5.00 inch min. bend radius, factory model reference 6MX.

Technical Specs

  • Min. Bend Radius (In.) 5
  • Hose Outside Dia. (In.) 11/16
  • Hose Inside Dia. (In.) 5/16
  • Item Hose
  • Cover Material Rubber
  • Reinforcement One High Tensile Wire Braid
  • Standards SAE 100R1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list