HOSE HYDRAULIC COMP SPIRAL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HYDRAULIC COMP SPIRAL 2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE797TC32
  • Mfr. Model # 797TC32
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 3143
  • Shipping Weight 2.9 lbs

Technical Specs

  • Hose Inside Dia. (In.) 2
  • Hose Outside Dia. (In.) 2.66
  • Hose Length (Ft.) 1
  • Dash Size -32
  • Operating Pressure (PSI) 6,000
  • Min. Bend Radius (In.) 15
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Type 77
  • Reinforcement Four Spiral Steel Wire
  • Tube Material Proprietary Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor SAE 100R12
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list