Skip Content
HOSE HYDRAULIC COMP SPIRAL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC COMP SPIRAL 2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC32
  • Mfr. Model # 787TC32
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 3143
  • Shipping Weight 2.5 lbs

Technical Specs

  • Dash Size -32
  • Hose Inside Dia. (In.) 2
  • Hose Length (Ft.) 1
  • Min. Bend Radius (In.) 12-1/2
  • Hose Outside Dia. (In.) 2.66
  • Operating Pressure (PSI) 5000
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Reinforcement Four or Six Compact Spiral Steel Wire
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Tube Material Proprietary Synthetic Rubber
  • Type 77
  • Standards ISO18752-DC
  • Safety Factor SAE 100R12
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list