Skip Content
HOSE HYDRAULIC COMP SPIRAL 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC COMP SPIRAL 1-1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC24
  • Mfr. Model # 787TC24
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 3143
  • Shipping Weight 3.5 lbs

Technical Specs

  • Dash Size -24
  • Hose Length (Ft.) 1
  • Hose Inside Dia. (In.) 1-1/2
  • Hose Outside Dia. (In.) 2.06
  • Operating Pressure (PSI) 5000
  • Type 77
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Min. Bend Radius (In.) 10
  • Standards ISO18752-DC
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Reinforcement Four or Six Compact Spiral Steel Wire
  • Tube Material Proprietary Synthetic Rubber
  • Safety Factor SAE 100R12
  • Item Hose
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list