Skip Content
HOSE HYDRAULIC 3/8IN ID X 50FT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC 3/8IN ID X 50FT LG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-6
  • Mfr. Model # 302-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3142
  • Shipping Weight 0.37 lbs

Technical Specs

  • Min. Bend Radius (In.) 5
  • Hose Inside Dia. (In.) 3/8
  • Hose Outside Dia. (In.) 3/4
  • Operating Pressure (PSI) 4750
  • Type 43
  • Safety Factor 4:1
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Nitrile Rubber
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN
  • Reinforcement Two Braids Steel Wire
  • Cover Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list