Skip Content
HOSE HYDRAULIC 3/4IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC 3/4IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE721-12
  • Mfr. Model # 721-12
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

High pressure sprial wire hydraulic hose, style 721, SAE 100R12, 5.0 in. minimum bend radius, 3/4 in. inside diameter, 1.21 in. outside diameter, 4,000 PSI, 16,000 PSI burst minimum, 4.8 in. minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 4.8
  • Hose Outside Dia. (In.) 1.21
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 3/4
  • Item Hose
  • Operating Pressure (PSI) 4000
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Tube Material Synthetic Rubber
  • Reinforcement Four Spiral Steel Wire
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Standards SAE 100R12/ISO 3862-1 TYPE R12 / EN 856 TYPE R12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list