HOSE HYDRAULIC 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HYDRAULIC 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE471TC8RL
  • Mfr. Model # 471TC8RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3142
  • Shipping Weight 0.45 lbs

Product Details

Medium pressure hydraulic hose for use on petroleum base hydraulic fluids and lubricating oils. Temperature Range: -40 degrees C to 100 degrees C (-40 degrees F to 212 degrees F). Tube: synthetic rubber. Reinforcement: two braids steel wire. Cover: synthe

Technical Specs

  • Min. Bend Radius (In.) 3-1/2
  • Hose Outside Dia. (In.) 0.8
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1/2
  • Item Hose
  • Operating Pressure (PSI) 4250
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Standards MSHA
  • Reinforcement Two Braid Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list