Skip Content
HOSE HYDRAULIC 1/2IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYDRAULIC 1/2IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFX08
  • Mfr. Model # FX08
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High pressure rubber covered hydraulic hose, style FX, SAE 100R16, two braid, 3500 PSI maximum working pressure, 14000 PSI minimum burst pressure, 1/2 in. inside diameter, 51/64 in. outside diameter, 3.50 in. minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 3-1/2
  • Hose Outside Dia. (In.) 13/16
  • Application Same Applications as the 100R2 Hose
  • Hose Inside Dia. (In.) 1/2
  • Item Hose
  • Temp. Range (F) -40 Degrees - 250 Degrees
  • Tube Material Seamless Neoprene
  • Reinforcement Two High Tensile Wire Braids
  • Standards MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list