HOSE HYDRAULIC 1-1/4IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HYDRAULIC 1-1/4IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE721-20
  • Mfr. Model # 721-20
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

High pressure sprial wire hydraulic hose, style 721, SAE 100R12, 1-1/4 in. inside diameter, 1.84 in. outside diameter, 4,000 PSI working maximum, 16,000 PSI burst minimum, 8.5 in. minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 8-1/4
  • Hose Outside Dia. (In.) 1.84
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1-1/4
  • Item Hose
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Tube Material Synthetic Rubber
  • Reinforcement Four Spiral Steel Wire
  • Standards SAE 100R12/ISO 3862-1 TYPE R12 / EN 856 TYPE R12
  • Cover Material Synthetic Rubber (Abrasion Resistant)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list