Skip Content
HOSE HYD R12 TUFF CVR 2IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYD R12 TUFF CVR 2IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE722TC32
  • Mfr. Model # 722TC32
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3142
  • Shipping Weight 1.97 lbs

Product Details

SAE100R12. One-half the bend radius. Temperature range: -40 degrees C to 125 degrees C (-40 degrees F to 257 degrees F). Tube: nitrile synthetic rubber. Reinforcement: four spiral steel wire. Cover: synthetic rubber, MSHA Accepted.

Technical Specs

  • Min. Bend Radius (In.) 12-1/2
  • Hose Outside Dia. (In.) 2.59
  • Hose Inside Dia. (In.) 2
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Item Hose
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement Four-spiral Steel Wire
  • Standards SAE 100R12, J1942/ISO 3862-1 TYPE R12/EN 856 TYPE R12/USCG HF/DNV/ABS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list