Skip Content
HOSE HYD HIPRS  HD RUB 3/8NPT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HYD HIPRS HD RUB 3/8NPT 10FT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPHC9210
  • Mfr. Model # HC9210
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 2967
  • Shipping Weight 3.2 lbs

Product Details

Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Designed to comply with material handling institute IJ-100 hose specification. Flexible, with little memory.

Technical Specs

  • Item Hydraulic Hose
  • Length (Ft.) 10
  • Max. Operating PSI 10,000
  • Safety Factor 2:1
  • Hose Inside Dia. (In.) 1/4
  • For Use With 10,000 PSI Hydraulic Tools
  • Includes 3/8" Male Coupler
  • Material Heavy-Duty Rubber
  • Type High Pressure
  • Cover Heavy-Duty Rubber
  • Hose Ends 3/8" NPTF x CH-604

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list