HOSE HYD HI PRS .38INID 3/8NPT 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HYD HI PRS .38INID 3/8NPT 6FT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPH9306
  • Mfr. Model # H-9306
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 2967
  • Shipping Weight 2.7 lbs

Product Details

Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Designed to comply with material handling institute IJ-100 hose specification. Flexible, with little memory.

Technical Specs

  • Length (Ft.) 6
  • Item Heavy-Duty Rubber
  • Hose Inside Dia. (In.) 3/8
  • Cover Heavy-Duty Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list