HOSE HYD BXX HI PRESS 3/8IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE HYD BXX HI PRESS 3/8IN ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE5209-06
  • Mfr. Model # 5209-06
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

High pressure rubber covered hydraulic hose, SAE 100R2, 2 high tensile wire braids, 4000 PSI max. working pressure, 16000 PSI min. burst pressure, 3/8 in. I.D., 3/4 in. O.D., 2.50 in. min. bend radius.

Technical Specs

  • Min. Bend Radius (In.) 5.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list