Skip Content
HOSE HIGH PRESSURE NON MARKING 66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HIGH PRESSURE NON MARKING 66FT

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW6.389-581.0
  • Mfr. Model # 6.389-581.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 1842
  • Shipping Weight 9.92 lbs

Product Details

Longlife hose rated for 5,800 PSI and 311 degree F is preferred by experienced users for its high pressure rating, heat tolerance, flexibility, and easy winding. 22 mm screw-type connections with swivel end. Non-marking hose rated for 3,300 PSI and 175 de

Technical Specs

  • Item High-Pressure Hose
  • Hose Inside Dia. 8mm
  • Colour Grey
  • Max. Temp. 311 Degrees F
  • Max. Pressure 3625 PSI
  • Hose Length 66 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List