Skip Content
HOSE HIGH PRESSURE 1/4INX38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HIGH PRESSURE 1/4INX38IN

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1304225
  • Mfr. Model # 1304225
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.177 lbs

Product Details

Snowplow repair parts - electrical and hydraulic components. High pressure hose, 1/4" x 38". Replaces Western 55020.

Technical Specs

  • Item High Pressure Hose, 1/4" x 38"
  • Type Electrical & Hydraulic Components
  • Includes Fasteners
  • For Use With Western 55020

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list