Skip Content
HOSE HI-VOL YELLOW 5.0 X 50 STZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HI-VOL YELLOW 5.0 X 50 STZ

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013151ST
  • Mfr. Model # 013151ST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 55.0 lbs

Product Details

Angus Hi-Vol industrial/municipal fire hose has low friction loss, premium chemical and oil resistance rubber cover and lining. Comes with Latck-Lok storz couplings, ULC and UL listed. Yellow. Size: 5 inch x 50 foot.

Technical Specs

  • Colour Yellow
  • Item Hose Hi Vol Red 5"×50' Storz Fitting
  • Length 50 ft.
  • Material Rubber
  • Size/Description 5"
  • Standards ULC Listed, NFPA 1961 Standaed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List