Skip Content
HOSE HI-VOL RED 4.0 X 50 STZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HI-VOL RED 4.0 X 50 STZ

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013142ST
  • Mfr. Model # 013142ST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 50.0 lbs

Product Details

Hi-Vol municipal/industrial supply hose premium chemical and oil resistant rubber cover and lining: high heat resistance: comes with Latch-Lok storz couplings: ULC and UL listed: does not require drying. Red. Size: 4 inch x 50 foot.

Technical Specs

  • Colour Red
  • Item Hose Hi Vol Red 4"×50' Storz Fitting
  • Size/Description 4"
  • Length 50 ft.
  • Standards ULC Listed, NFPA 1961 Standaed
  • Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list